DESCRIPTION

Moen Rizon™ 4-Hole 2.5 gpm Roman Tub Faucet with Double Lever Handle

MT936

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Rizon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
7-23/32 in
Spout Type
Low Arc
Trim Only
Yes
WaterSense Labeled
No
Width
16 in

Starting at
$477.04
EACH
  • QUANTITY