DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Five year limited warranty

Moen 4-Hole 2-Bowl Stainless Steel Kitchen Sink

M22129

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 16 in x 5 1/2 in
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
20
Installation Type
Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in x 5 1/2 in

Starting at
Call for Pricing
  • QUANTITY