DESCRIPTION

Moen Kingsley™ 4-Hole Low Arc Roman Tub Faucet with Double Lever Handle and Hand Shower

MT912

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-5/8 in
Spout Reach
8-1/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
$449.78
EACH
  • QUANTITY