DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Five year limited warranty

Moen 4-Hole Single Bowl Stainless Steel Kitchen Sink

M22130

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
21 in x 16 in x 5-1/2 in
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY