DESCRIPTION

  • Aerated stream
  • Conserves water without sacrificing performance
  • Easy Installation
  • Limited ten year warranty
  • Red/blue temperature marking

CFG Cornerstone™ 4 in. 1.5 gpm Single Handle Lever Lavatory Faucet

CFGCA40710

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Cornerstone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-1/5 in
Spout Reach
3-3/5 in
Spout Type
Low Arc
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY