DESCRIPTION

Moen 4 in. 2.5 gpm Single Function Showerhead

M6371

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY