DESCRIPTION

  • Features Duralock™ quick connect system for easy installation
  • Limited lifetime warranty

Moen Solidad 4 in. High Arc Kitchen Faucet with Double Lever Handle

M87302

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Solidad
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
9 in
Spout Type
High Arc

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS