DESCRIPTION

  • Limited lifetime warranty

Moen Sip™ 5 in. 1.5 gpm Single Handle Beverage Faucet

MS5520

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Sip™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
8-9/16 in
Spout Reach
5 in
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$224.78
EACH
  • QUANTITY