DESCRIPTION

  • Anti-scalding protection
  • Vandal resistant hex screw

Moen M-Dura™ 5 in. High Arc Kitchen Faucet with Single Lever Handle

M8717

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
M-Dura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
5 in
Spout Reach
9 in
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$213.15
EACH
  • QUANTITY

DOCUMENTS