DESCRIPTION

  • Finish resists fingerprints and water spots for a cleaner looking kitchen
  • Limited lifetime warranty

Moen Walden 6-11/16 in. High Arc Kitchen Faucet with Single Lever Handle

M87427M

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Walden
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole, 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
6-11/16 in
Spout Reach
10-7/8 in
Spout Type
High Arc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$509.3
EACH
  • QUANTITY

DOCUMENTS