• Cart

DESCRIPTION

  • Corrosion resistant
  • Features 180° pivoting mounting flanges for an easy and flexible installation
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Fits standard 72" x 72" shower curtains
  • Limited lifetime warranty
  • Provides extra elbow room in the shower
  • Superior weight load capacity accommodates even heavy shower curtains

Moen 6 ft. Adjustable Curved Shower Rod

CSICSR2160

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1 in
Gauge
22
IAPMO Listed
No
Length
6 ft
Material
Stainless Steel
Range in
52 in - 72 in

Starting at
$46.46
EACH
  • QUANTITY