6 in. Shower Arm with 1/2 in. Connection Polished Brass
6 in. Shower Arm with 1/2 in. Connection Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Centerset
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Length:
- 6 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Product Type:
- Shower Arm Flange
- Shower Arm Reach:
- 6 in
- Spout Height:
- 9-14/25 in
- Spout Reach:
- 4-17/50 in
- Style:
- Traditional
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 3/4 in