DESCRIPTION

  • Less showerhead

Moen Align™ Tub and Shower Faucet Trim

MT2193NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-1/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$111.39
EACH
  • QUANTITY

DOCUMENTS