DESCRIPTION

  • Limited lifetime warranty

Moen Waterhill™ 7 in. Diverter Tub Spout

MOES114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Waterhill™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Spout Reach
7 in
Spout Type
Diverter

Starting at
$106.39
EACH
  • QUANTITY