DESCRIPTION

  • Five year limited warranty
  • Quick cleaning rubber nozzles

Moen 8-1/8 in. 1.5 gpm Handheld Shower

M8349EP15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
8-1/8 in
IAPMO Listed
No
Installation Type
Shower Arm Mount
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$62.13
EACH
  • QUANTITY

DOCUMENTS