Moen

8-3/4 in. Collar Kit in Polished Chrome

Part #M1694  |  Manufacturer Part #1694

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Electroplated

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Collar Kit

GSA Approved: No

Length: 8-3/4 in

MA Approved: Yes

Origin: Domestic

Product Type: Hardware

Type: Hardware

UL Listed: No

Weight: 0.38