SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Velocity™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 8 in
- End Connection 1
- IPS
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2.5 gpm
- Green
- WaterSense, Yes
- Showerhead Function
- Dual
- Spray Type
- Full
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday