8 in. Shower Arm in Brushed Nickel

You last purchased this on
 
Moen

Granite Series 8 in. Shower Arm in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Granite Series 8 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #M123815BN
  • Item #2846387
  • Manufacturer Part #123815BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Coating:
PVD
Collection:
Granite Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3/4 in
Installation Type:
Wall Mount
Length:
8 in
MA Approved -:
Yes
Material:
Metal
Origin:
Global
Power Source:
Battery
Shower Arm Reach:
8 in
Spout Height:
3-3/4 in
Style:
Modern
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.38 lb