DESCRIPTION

Moen Rothbury™ 8 in. Shower Arm

MOES122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Length
8 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.66
EACH
  • QUANTITY