DESCRIPTION

  • Moen® genuine part

Moen Eco-Performance Handheld Shower

M157276

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Height
9-7/16 in
IAPMO Listed
No
Material
Non Metallic
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$75.81
EACH
  • QUANTITY