Moen

90 Degree™ 1 Robe Hook in Polished Chrome

Part #CSIYB8803  |  Manufacturer Part #YB8803CH

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-13/32 in

Height: 1-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Mount Type: Wall

Number of Hooks: 1

Projection: 1-13/32 in

Type: MYB8803CH