• Cart

DESCRIPTION

  • Durable construction
  • Limited lifetime warranty

Moen 90 Degree™ 18 in. Grab Bar

CSIYG8818

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lb
Collection
90 Degree™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
IAPMO Listed
No
Length
18 in
Material
Stainless Steel
Width
2-47/50 in

Starting at
$124.54
EACH
  • QUANTITY