Moen
90 Degree™ 2.5 gpm Tub and Shower Trim in Polished Chrome
Part #MTS7115 | Item #4204191 | Manufacturer Part #TS7115
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 126
How to get it:
Product Details
- Exacttemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
- Immersion™ rainshower technology
- Limited lifetime warranty
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: 90 Degree™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: IPS
Faucet Connection Size: 3/4 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Faucet Valve Type: Ceramic Disc, Thermostatic
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: Yes
WaterSense Labeled: No