20" 3 Light Up/Down Lighting Bathroom Vanity Light in Polished Chrome

You last purchased this on
 
Moen

90 Degree™ 20" 3 Light Up/Down Lighting Bathroom Vanity Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

90 Degree™ 20" 3 Light Up/Down Lighting Bathroom Vanity Light in Polished Chrome

  • Fast #
  • Part #MYB8863CH
  • Item #5099431
  • Manufacturer Part #YB8863CH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Glazed sockets ensure the socket rings install with ease
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
Glass Type:
White Frosted
Height:
7-12/25 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Zinc
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
20-3/25 in