Moen

90 Degree™ 4-Globe Light Fixture in Brushed Nickel

Part #MYB8864BN  |  Manufacturer Part #YB8864BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

Collection: 90 Degree™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 7-12/25 in

Installation Type: Wall Mount

Length: 7 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Number Of Lights: 4

Type: MYB8864BN

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 28-41/100 in