DESCRIPTION

Moen ioDigital® 90 Degree Diverter Roman Tub Faucet (Trim Only)

MTS9031

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1, CSA B125.3
Collection
ioDigital®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole, 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Spout Height
4-1/4 in
Spout Reach
9 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY