• Cart

DESCRIPTION

  • M-Pact common valve system

Moen 90 Degree™ Single Lever Handle Pressure Balancing Tub and Shower Trim with Rainshower

MTS2713EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-1/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$227.37
EACH
  • QUANTITY