Tub and Shower Valve Trim Only in Polished Chrome

This product has been replaced by

Moen Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Chrome
Manufacturer Part #UTS3711
You last purchased this on
 
Moen

90 Degree™ Tub and Shower Valve Trim Only in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Chrome
Manufacturer Part #UTS3711
Moen

90 Degree™ Tub and Shower Valve Trim Only in Polished Chrome

  • Fast #
  • Part #MTS3711
  • Item #3863298
  • Manufacturer Part #TS3711
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
3510 Valve
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-3/4 in
Faucet Connection Size:
1/2 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
7-1/2 in
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve
Scald Guard:
Yes
Showerhead Flow Rate:
1.75 gpm
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
WaterSense Labeled:
No
Weight:
1.83 lb
Width:
6-11/25 in