Two Handle Roman Tub Faucet in Chrome Trim Only
90 Degree™ Two Handle Roman Tub Faucet in Chrome Trim Only
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 90 Degree™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 10 in -16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-1/4 in
- Spray Type:
- Single Function
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-5/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes