• Cart

DESCRIPTION

Moen Aberdeen™ 1.5 gpm Single Lever Handle Kitchen Sink Faucet with Pull-Down Spout

M7590

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Aberdeen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Counter Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Height
7-3/8 in
Spout Reach
7-7/8 in
Spout Type
High Arc, Pull Down
Trim Only
No

Starting at
$585.02
EACH
  • QUANTITY