DESCRIPTION

  • Moen® genuine part

Moen Adjustable Escutcheon Kit

M142981

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Moen T910, T910AN, T910AZ, T910BN, T910ORB, T910WR
Color Finish
White
Color Finish Category
Whites
Height
1-1/5 in
Length
2-3/4 in
WaterSense Labeled
No
Width
1-1/5 in

Starting at
$4.75
EACH
  • QUANTITY