Adjustable Wall Bracket in Satine
Adjustable Wall Bracket in Satine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Satin finish creates a warm matte grey metallic tone
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Coating:
- PVD
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satine
- GSA Approved:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Wall Mounting Bracket
- Spout Reach:
- 9-3/4 in
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.33 lb