DESCRIPTION

Moen Sophistispa® Adjustable Hi-Flow Thermostatic Mixing Valve in Rough Brass

M104465

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Sophistispa®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
Flow Rate
11.88 gpm
Lead Law Compliant
Yes
Material
Bronze
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Mixing Valves
WaterSense Labeled
No

Starting at
$143.59
EACH
  • QUANTITY