DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Moen Moentrol® Adjustable Temperature Limit Stop Chrome

M10066

Manufacturer Part #: 10066

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
Yes
Brand Model Compatibility
Stop Tube Kit
Coating
Electroplated
Collection
Moentrol®
Depth
2 in
Faucet Part Type
Temperature Limit Stop
GSA Approved
No
Height
1-1/4 in
MA Approved
Yes
Origin
Domestic
Product Type
Valve Body
Side Spray
No
Type
Valve Body
UL Listed
No
WaterSense Labeled
No
Weight
0.1
Width
1 in

Print