DESCRIPTION

  • Limited lifetime warranty

Moen Adjustable Hand Shower Wall Mount Bracket

MA730

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Satine
Trim Only
No
WaterSense Labeled
No

Starting at
$40.58
EACH
  • QUANTITY