Volume Control Tub and Shower Faucet Trim in Polished Chrome

You last purchased this on
 
Moen

Adler™ Volume Control Tub and Shower Faucet Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Adler™ Volume Control Tub and Shower Faucet Trim in Polished Chrome

  • Fast #
  • Part #M82403EP
  • Item #4474194
  • Manufacturer Part #82403EP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Features 3/4" volume control valve that allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Adler™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Three Handle
Sink Material:
Metal
Spout Reach:
4-7/8 in
Spout Type:
Tub
Tub Spout Reach:
4-7/8 in
WaterSense Labeled:
Yes