This product requires certification to purchase.

Aerator in Chrome

Moen

Aerator in Chrome

  • Fast #
  • Part #M179105
  • Item #9432057
  • Manufacturer Part #179105
3.7 out of 5 Customer Rating
Brand image
Moen

Aerator in Chrome

  • Fast #
  • Part #M179105
  • Item #9432057
  • Manufacturer Part #179105
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
100 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
CSA Certified
CSA B125.1
Type
M179105
UPC
026508229804