Aerator in Polished Chrome
Camerist™ Aerator in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Camerist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Pressure Compensating:
- No
- Product Type:
- Aerator
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.14 lb
- Width:
- 2 in