DESCRIPTION

Moen Aerator

M154364

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61-9
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.63
EACH
  • QUANTITY