One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT2192EPBG
  • Item #9511394
  • Manufacturer Part #UT2192EPBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • M-core 2-series cartridge included with trim
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Meets EPA Water Sense® criteria to conserve water without sacrificing performance
  • Built on the Moen M-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Full spray
  • 3-5/8 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Life shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B.125.16, CSA B125.1
Cartridge Type:
1212, Ceramic Disc
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
3-5/8 in
EPA Compliant:
Yes
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass, Metal, Zinc
Number of Handles:
Single Handle
Origin:
Domestic
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes