One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Align™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lever handle makes it easy to adjust the water
- M-core 2-series cartridge included with trim
- Matte black finish is the perfect complement to modern spaces
- Meets EPA Water Sense® criteria to conserve water without sacrificing performance
- Built on the Moen M-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Full spray
- 3-5/8 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Life shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B.125.16, CSA B125.1
- Cartridge Type:
- 1212, Ceramic Disc
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-5/8 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass, Metal, Zinc
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes