Moen
Align™ 1HDL LEV T/VLV TRIM BG
Part #MT4291BG | Item #7794863 | Manufacturer Part #T4291BG
Type:
Vertical SpaHow to get it:
Product Details
- Brushed Gold pairs rich, warm tones with lush texturing for a timeless finish
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- ExactTemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
- Showerhead sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: A112.18
Application: Residential
BAA Compliant: Yes
Bathroom Faucet Type: Monoblock
Brand Model Compatibility: S3371 Valve
CSA Certified: Yes
Cartridge Type: Thermostatic
Coating: PVD
Collection: Align™
Color Finish: Brushed Gold
Color Finish Category: Gold Tones
Depth: 7-9/10 in
GSA Approved: No
Green: WaterSense, Yes
Handle Included: Yes
Handle Type: Lever
Height: 7 in
Installation Type: Wall Mount
Length: 7 in
MA Approved: Yes
Material: Metal
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Domestic
Product Type: Vertical Spa
Scald Guard: Yes
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Spout Reach: 4-5/8 in
Style: Modern
Trim Only: Yes
Type: Vertical Spa
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: Yes
Weight: 2.0
Width: 7 in
-
Starting at $591.00
-
Starting at $229.47
-
Starting at $229.05
-
Starting at $123.45
-
Starting at $97.58
-
Starting at $168.75
-
Starting at $106.77
-
Starting at $160.20
-
Starting at $319.80
-
Starting at $365.48