Align™ Diverter Spout in Brushed Nickel

Part #M172657BN  |  Item #4848569  |  Manufacturer Part #172657BN

$100.33 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 288

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7 1/8"
  • Diverter
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Coating: PVD

Collection: Align™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 2-27/32 in

End Connection 1: FIPT

End Connections: FIPT

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-13/32 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Spout Type: Diverter

Style: Traditional

UL Listed: No

WaterSense Labeled: No

Weight: 1.54