Diverter Tub Spout
Align™ Diverter Tub Spout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 7 1/8"
- Diverter
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- Length:
- 7-203/500 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Type:
- Diverter Tub
- Tub Spout Reach:
- 7-1/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No