One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

Align™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUT3293BN
  • Item #8927570
  • Manufacturer Part #UT3293BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7" tub spout length
  • Full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 7" diameter spray head rainshower for exceptional water coverage
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/4 in
EPA Compliant:
No
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
No
MA Approved -:
Yes
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-13/25 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No