Single Handle Diverter Valve Trim in Brushed Nickel

Moen

Align™ Single Handle Diverter Valve Trim in Brushed Nickel

Brand image
Moen

Align™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Part #MT4192BN
  • Item #7574260
  • Manufacturer Part #T4192BN
4.8 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 480
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
1.05 lb