One Handle Single Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT2192NH
  • Item #4847213
  • Manufacturer Part #T2192NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
Electroplated
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-2/5 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Shower Arm Reach:
6 in
Showerhead Function:
Single
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.58 lb
Width:
7 in