Single Handle Shower Faucet in Polished Chrome
Align™ Single Handle Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Showerhead sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3510 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-2/5 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 5-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Width:
- 6-25/32 in
- Product Type:
- Shower Only
- Scald Guard:
- Yes
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 1.42 lb
- Width:
- 7 in