Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #UT3293BN
Align™ Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Brushed nickel finish brings the warm look of stainless to your bath
- 7" tub spout length
- Full spray
- Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- 7" diameter spray head rainshower for exceptional water coverage
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 3500 and 63100 Series Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-25/32 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- 1225®
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-13/25 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No