One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT2192EPBG
  • Item #7729658
  • Manufacturer Part #T2192EPBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
7-27/32 in
Diameter:
3-5/8 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Scald Guard:
Yes
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Reach:
8-1/4 in
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
2.3 lb
cUPC Certified:
Yes